Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2915-24S

  • Zoro # G9085974


product price:  $1,185.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Mounting Type
Wall
Height
2.85
Number of Handles
2
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2915-24S
Zoro #
G9085974
UPC #
709180316214
Country of Origin
United States

Dimensions

Height
2.85
Length
8
Depth
Handle: 3.42", Spout: 6.71"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.74

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Mounting Type
Wall
Number of Handles
2
Connection
1/2" NPT
Number of Holes
3
ADA Compliant
No
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
6.8
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
6.05
Faucet Mount
Wall Mounted
Faucet Material
Brass
Drain included
No

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.