Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2975-24S

  • Zoro # G8982417


product price:  $1,107.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 2.87", Spout: 6-9/16"
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Width
8
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-24S
Zoro #
G8982417
UPC #
709180061381
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Width
8
Height
4.63
Length
7.5
Faucet Connection Size
0.5
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Connection
1/2" NPT
Mounting Type
Wall
Material
Solid Brass
ADA Compliant
Yes
Number of Holes
3
Weight
3.06
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Faucet Mount
Wall Mounted
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.