Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2985-24S

  • Zoro # G8944924


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
4.13
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-24S
Zoro #
G8944924
UPC #
709180063408
Country of Origin
United States

Dimensions

Height
4.13
Width
8
Length
7.5
Depth
Handle: 2.87", Spout: 6-9/16"
Handle Length (in)
2.89
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
ADA Compliant
Yes
Number of Holes
3
Connection
1/2" NPT
Weight
3.06
Faucet Mount
Wall Mounted
Drain included
No
Handle Included
Yes
Tub Spout Reach
6.56
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.