Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-3125-24S

  • Zoro # G8968094


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Height
1.75
Number of Holes
3
Length
9.13
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3125-24S
Zoro #
G8968094
UPC #
709180141519
Country of Origin
United States

Dimensions

Height
1.75
Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Holes
3
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
ADA Compliant
No
Weight
3.6
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Tub Spout Reach
8.25
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.