Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-3145-24S

  • Zoro # G9087155


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Length
7.92
Width
8
ADA Compliant
Yes
Handle Material
Brass
Height
2.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-24S
Zoro #
G9087155
UPC #
709180065167
Country of Origin
United States

Dimensions

Length
7.92
Width
8
Height
2.55
Depth
Tub Faucet: 7.92", Lever: 3.63"
Faucet Connection Size
0.5
Handle Length (in)
3.46
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Handle Material
Brass
Handle Type
Lever
Mounting Type
Wall
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Connection
1/2" NPT
Number of Holes
3
Weight
3.06
Tub Spout Reach
7.27
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.