Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-995-24S

  • Zoro # G9013856


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Length
7
Number of Holes
3
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-995-24S
Zoro #
G9013856
UPC #
760724279563
Country of Origin
United States

Dimensions

Length
7
Width
7.88
Face Dia.
7/8"
Height
4.63
Depth
Spout: 7", Valve: 3-1/8"
Faucet Connection Size
0.5
Handle Length (in)
2.75
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Includes
Full Line of Matching Accessories
Handle Material
Brass
Mounting Type
Wall
Material
Solid Brass
Handle Type
Cross
Connection
1/2" NPT
Number of Handles
2
ADA Compliant
No
Weight
4.4
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted
Drain included
No
Tub Spout Reach
6.56
Faucet Connection
NPT

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.