Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-1036-15S

  • Zoro # G9023997


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Face Dia.
Spout: 3/4"
Length
13.4
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-15S
Zoro #
G9023997
UPC #
760724954095
Country of Origin
United States

Dimensions

Face Dia.
Spout: 3/4"
Length
13.4
Height
9.75
Width
15
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
4

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Connection
3/4" NPT
Material
Solid Brass
ADA Compliant
Yes
Handle Type
Lever
Weight
6.7
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
No
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
11.56
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.