Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-1096-15S

  • Zoro # G8965757


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Face Dia.
Spout: 1-5/8"
Height
7.81
Number of Handles
2
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-15S
Zoro #
G8965757
UPC #
760724962151
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-5/8"
Height
7.81
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Length
11.69
Width
15
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Mounting Type
Deck
Material
Solid Brass
Flow Rate (GPM)
1.8
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
6.1
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.44
Drain included
No

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.