Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-1206-15S

  • Zoro # G8995762


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Height
6.5
Handle Type
Lever
Number of Handles
2
Face Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1206-15S
Zoro #
G8995762
UPC #
760724233879
Country of Origin
United States

Dimensions

Height
6.5
Face Dia.
1-1/2"
Width
15
Length
11.5
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Handle Type
Lever
Number of Handles
2
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Material
Solid Brass
Number of Holes
3
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
5.45
Drain included
No
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.25
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.