Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-1236-15S

  • Zoro # G9031408


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Length
11.5
Features
Crystal Lever Handles
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-15S
Zoro #
G9031408
UPC #
760724464068
Country of Origin
United States

Dimensions

Length
11.5
Width
15
Height
6.56
Face Dia.
Spout: 1-1/2"
Depth
Spout: 11-1/2", Valve: 4-1/2"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Features
Crystal Lever Handles
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Connection
3/4" NPT
Weight
5.45
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Valve Type
WS Valve
Tub Spout Reach
9.25
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.