Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-1406L-15S

  • Zoro # G8936348


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Mounting Type
Deck
Width
15
Number of Handles
2
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-15S
Zoro #
G8936348
UPC #
760724968368
Country of Origin
United States

Dimensions

Width
15
Depth
Spout: 9-7/8", Valve: 4-3/16"
Face Dia.
Spout: 7/8"
Height
9.88
Length
10
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Type
Lever
Mounting Type
Deck
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Connection
3/4" NPT
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Handle Material
Brass
Includes
Full Line of Matching Accessories
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
5.45
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
8.25
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.