Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-1626-15S

  • Zoro # G8978603


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Height
4.31
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1626-15S
Zoro #
G8978603
UPC #
760724978558
Country of Origin
United States

Dimensions

Height
4.31
Width
15
Length
11.2
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Holes
3
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Material
Solid Brass
Handle Type
Lever
ADA Compliant
Yes
Connection
3/4" NPT
Weight
11.35
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Drain included
No
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.06

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.