Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-1746-15S

  • Zoro # G8984438


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Length
11.7
Handle Type
Lever
Width
15
Handle Material
Brass
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1746-15S
Zoro #
G8984438
UPC #
760724993636
Country of Origin
United States

Dimensions

Length
11.7
Width
15
Height
7.81
Faucet Center Size
8
Handle Length (in)
4.56
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Type
Lever
Handle Material
Brass
Mounting Type
Deck
Number of Handles
2
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Material
Solid Brass
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Weight
6.1
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.63
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.