Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-1766-15S

  • Zoro # G9052268


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Width
15
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-15S
Zoro #
G9052268
UPC #
760724995661
Country of Origin
United States

Dimensions

Width
15
Depth
Lever: 2-3/8"
Height
10.19
Length
10.63
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Material
Brass
Includes
Full Line of Matching Accessories
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Connection
3/4" NPT
Handle Type
Cross
Number of Holes
3
Material
Solid Brass
Number of Handles
2
Weight
6.8
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.