Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2486-15S

  • Zoro # G9020323


product price:  $1,357.99
/ea
Free Shipping & Returns

Key Features

Depth
9.34"
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Length
9.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2486-15S
Zoro #
G9020323
UPC #
760724371915
Country of Origin
United States

Dimensions

Depth
9.34"
Length
9.34
Height
11.5
Width
1.85" (Spout), 1.85" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Mounting Type
Deck
Flow Rate (GPM)
1.8
Material
Solid Brass
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Weight
3.7
Faucet Connection
NPT
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Tub Spout Reach
7.94
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.