Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2556-15S

  • Zoro # G8942325


product price:  $1,664.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2556-15S
Zoro #
G8942325
UPC #
760724398677
Country of Origin
United States

Dimensions

Length
11.64
Height
5.81
Depth
10-1/8"
Width
3-1/16" (Spout), 2-1/8" (Valve)
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
ADA Compliant
Yes
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Weight
14
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.56
Faucet Valve Type
WS Valve
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.