Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2566-15S

  • Zoro # G8929542


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Depth
10"
Length
10
Connection
3/4" NPT
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-15S
Zoro #
G8929542
UPC #
760724513551
Country of Origin
United States

Dimensions

Depth
10"
Length
10
Height
3.75
Width
3-1/8" (Spout), 3-11/16" (Valve)
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.19

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Number of Handles
2
Connection
3/4" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
ADA Compliant
No
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Weight
11
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Tub Spout Reach
8.38

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.