Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2576-15S

  • Zoro # G9083926


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Depth
11.15"
Number of Handles
2
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-15S
Zoro #
G9083926
UPC #
709180084441
Country of Origin
United States

Dimensions

Depth
11.15"
Length
11.15
Height
7.39
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Number of Handles
2
Handle Material
Brass
Connection
3/4" NPT
Handle Type
Lever
Mounting Type
Deck
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
11.95
Tub Spout Reach
9.29
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.