Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2916-15S

  • Zoro # G8989015


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Height
8
ADA Compliant
No
Connection
3/4" NPT
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-15S
Zoro #
G8989015
UPC #
709180208892
Country of Origin
United States

Dimensions

Height
8
Length
10.8
Width
2.93" (Spout), 2.27" (Valve)
Depth
10.8"
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Material
Brass
ADA Compliant
No
Connection
3/4" NPT
Number of Handles
2
Number of Holes
3
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
5.95
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Valve Type
WS Valve
Tub Spout Reach
9.12
Faucet Connection
NPT

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.