Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-3106-15S

  • Zoro # G9079875


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Holes
3
Number of Handles
2
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-15S
Zoro #
G9079875
UPC #
760724592099
Country of Origin
United States

Dimensions

Width
1-7/8" (Spout), 1-7/8" (Valve)
Length
9.31
Depth
9-5/16"
Height
11.5
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Holes
3
Number of Handles
2
Material
Solid Brass
Mounting Type
Deck
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Handle Type
Lever
Connection
3/4" NPT
Weight
3.7
Tub Spout Reach
7.94
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Drain included
No

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.