Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-856C-15S

  • Zoro # G8975514


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Depth
9-7/16"
Flow Rate (GPM)
1.8
Length
11.69
Includes
Full Line of Matching Accessories
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-15S
Zoro #
G8975514
UPC #
760724062172
Country of Origin
United States

Dimensions

Depth
9-7/16"
Length
11.69
Height
7.81
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Mounting Type
Deck
Number of Handles
2
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
ADA Compliant
Yes
Number of Holes
3
Connection
3/4" NPT
Weight
6.05
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Drain included
No
Tub Spout Reach
9.44
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.