This item is Discontinued.

Newport Brass Tub Faucet, Satin Nickel (PVD), Deck 3-886/15S

Tub Faucet, Satin Nickel (PVD), Deck (Discontinued)

  • Mfr # 3-886/15S
  • Zoro # G9083357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-886/15S
Zoro #
G9083357
UPC #
760724255352
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Depth
Spout: 10-3/16"
Length
11.69
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Finish
Satin Nickel (PVD)
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Weight
5.4
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Tub Spout Reach
9.44
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted

Description

Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.