Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-896-15S

  • Zoro # G9071414


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Holes
3
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-15S
Zoro #
G9071414
UPC #
760724016465
Country of Origin
United States

Dimensions

Height
7.81
Length
11.69
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.38

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Number of Handles
2
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Holes
3
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Type
Cross
Handle Material
Brass
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
6.05
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Tub Spout Reach
9.44
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.