
Tub Faucet, Satin Nickel (PVD), Deck
Mfr # 3-916-15S
Zoro # G9012815
product price: $1,356.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-916-15S
Zoro #
G9012815
UPC #
760724472230
Country of Origin
United States
Dimensions
Depth
Spout: 11-1/2"
Width
15
Height
5.6
Length
11.5
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.