Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-936-15S

  • Zoro # G8928745


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Depth
Spout: 13-7/16", Valve: 2-3/8"
ADA Compliant
No
Flow Rate (GPM)
1.8
Material
Solid Brass
Length
13.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-15S
Zoro #
G8928745
UPC #
760724257851
Country of Origin
United States

Dimensions

Depth
Spout: 13-7/16", Valve: 2-3/8"
Length
13.38
Face Dia.
3/4"
Height
9.75
Width
Spout: 2-13/16", Valve: 2-3/8"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
ADA Compliant
No
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Includes
Full Line of Matching Accessories
Number of Handles
2
Number of Holes
3
Handle Type
Cross
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Connection
3/4" NPT
Weight
5.55
Faucet Material
Brass
Tub Spout Reach
11.56
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.