Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-996-15S

  • Zoro # G8997354


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Height
12
Includes
Full Line of Matching Accessories
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-996-15S
Zoro #
G8997354
UPC #
760724019107
Country of Origin
United States

Dimensions

Height
12
Length
9.56
Width
15
Depth
Valve: 2-3/8"
Handle Length (in)
2.75
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Mounting Type
Deck
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Includes
Full Line of Matching Accessories
Material
Solid Brass
Number of Holes
3
Connection
3/4" NPT
Handle Type
Cross
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
5.65
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
7.88
Faucet Type
Roman Tub Faucet

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.