Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-1205-15S

  • Zoro # G9085362


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Holes
3
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Depth
Spout: 7-9/16", Valve: 2-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1205-15S
Zoro #
G9085362
UPC #
760724965763
Country of Origin
United States

Dimensions

Depth
Spout: 7-9/16", Valve: 2-11/16"
Width
8
Face Dia.
Spout: 1-1/2"
Height
2.81
Length
7.56
Faucet Connection Size
0.5
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Material
Solid Brass
Number of Holes
3
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Connection
1/2" NPT
Includes
Lever Handles
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Mounting Type
Wall
Handle Type
Lever
Weight
4.65
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Tub Spout Reach
6.81

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.