Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-1225/15S

  • Zoro # G9048384


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Face Dia.
Spout: 1-1/2"
Length
7.59
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1225/15S
Zoro #
G9048384
UPC #
760724612063
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-1/2"
Length
7.59
Height
2.81
Depth
Spout: 7-9/16", Valve: 2-7/8"
Width
8
Faucet Center Size
8
Handle Length (in)
2.94
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Number of Handles
2
Includes
Full Line of Matching Accessories
Handle Material
Brass
ADA Compliant
No
Handle Type
Cross
Weight
4.65
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Tub Spout Reach
6.81
Handle Included
Yes
Faucet Valve Type
BP

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.