Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-1505-15S

  • Zoro # G9095503


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Face Dia.
Spout: 7/8"
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-15S
Zoro #
G9095503
UPC #
760724971795
Country of Origin
United States

Dimensions

Face Dia.
Spout: 7/8"
Length
7
Height
4.63
Width
Spout: 2-3/8", Valve: 4-3/16"
Depth
Spout: 7", Valve: 2-5/8"
Faucet Connection Size
0.5
Handle Length (in)
3.69
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
Connection
1/2" NPT
ADA Compliant
No
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Type
Lever
Includes
Lever Handles
Weight
4.6
Faucet Material
Brass
Tub Spout Reach
6.56
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.