Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-1605/15S

  • Zoro # G9003654


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Handle Type
Cross
Width
7.88
Material
Solid Brass
Depth
Valve: 2-13/16", Tub: 7-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/15S
Zoro #
G9003654
UPC #
760724977131
Country of Origin
United States

Dimensions

Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Height
2.75
Length
7.44
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Handle Type
Cross
Material
Solid Brass
Number of Handles
2
Connection
3/4" NPT
Number of Holes
3
Mounting Type
Wall
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Weight
5.15
Faucet Mount
Wall Mounted
Tub Spout Reach
6.75
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.