Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2415-15S

  • Zoro # G9008798


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
ADA Compliant
Yes
Width
7.88
Depth
Handle: 3-5/16", Spout: 7-13/16"
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2415-15S
Zoro #
G9008798
UPC #
760724189213
Country of Origin
United States

Dimensions

Width
7.88
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Height
2.75
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.3

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Material
Brass
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
5.25
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.