Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2455-15S

  • Zoro # G9019413


product price:  $1,190.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
Yes
Material
Solid Brass
Connection
1/2" NPT
Depth
Handle: 3-5/16", Spout: 7-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2455-15S
Zoro #
G9019413
UPC #
760724181156
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.5
Width
7.88
Length
7.81
Faucet Connection Size
0.5
Handle Length (in)
3.3
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Number of Handles
2
ADA Compliant
Yes
Material
Solid Brass
Connection
1/2" NPT
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Weight
5.25
Faucet Valve Type
BP
Tub Spout Reach
7.38
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Drain included
No
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.