Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2465-15S

  • Zoro # G8972477


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
Handle: 3-5/16", Spout: 8-5/16"
ADA Compliant
Yes
Width
8
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-15S
Zoro #
G8972477
UPC #
760724187905
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 8-5/16"
Width
8
Height
3.13
Length
8
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
Yes
Number of Holes
3
Handle Type
Cross
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Mounting Type
Wall
Weight
3.65
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Drain included
No
Tub Spout Reach
7.69
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.