Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2475-15S

  • Zoro # G8929813


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Length
8.31
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2475-15S
Zoro #
G8929813
UPC #
760724188155
Country of Origin
United States

Dimensions

Length
8.31
Depth
Spout: 8-5/16"
Width
8
Height
3.19
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Number of Holes
3
Mounting Type
Wall
Connection
1/2" NPT
Material
Brass
Weight
4.75
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Drain included
No
Tub Spout Reach
7.69
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.