Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2495-15S

  • Zoro # G8929682


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Length
9.13
Height
1.13
Depth
Handle: 3.45", Spout: 9.15"
ADA Compliant
No
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-15S
Zoro #
G8929682
UPC #
760724376101
Country of Origin
United States

Dimensions

Length
9.13
Height
1.13
Depth
Handle: 3.45", Spout: 9.15"
Width
8
Handle Length (in)
3.19
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
ADA Compliant
No
Material
Solid Brass
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Number of Holes
3
Mounting Type
Wall
Connection
1/2" NPT
Handle Type
Lever
Weight
3.6
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.