This item is Discontinued.

Newport Brass Tub Faucet, Satin Nickel (PVD), Wall 3-2535/15S

Tub Faucet, Satin Nickel (PVD), Wall (Discontinued)

  • Mfr # 3-2535/15S
  • Zoro # G8953735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2535/15S
Zoro #
G8953735
UPC #
760724387565
Country of Origin
United States

Dimensions

Height
3
Width
8
Depth
Tub Faucet: 7-1/4", Lever: 2-9/16"
Length
7.25
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Weight
4.7
Tub Spout Reach
6.5
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.