Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2925-15S

  • Zoro # G9089158


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Connection
1/2" NPT
Number of Holes
3
Depth
Handle: 3-1/8", Spout: 6"
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2925-15S
Zoro #
G9089158
UPC #
760724647775
Country of Origin
United States

Dimensions

Depth
Handle: 3-1/8", Spout: 6"
Height
4.63
Width
8
Length
6
Handle Length (in)
2.38
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Handle Type
Cross
Connection
1/2" NPT
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
ADA Compliant
No
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
4.4
Drain included
No
Tub Spout Reach
5.56
Handle Included
Yes
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.