Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2975-15S

  • Zoro # G9080155


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

Height
4.63
Connection
1/2" NPT
Number of Holes
3
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-15S
Zoro #
G9080155
UPC #
709180061343
Country of Origin
United States

Dimensions

Height
4.63
Depth
Handle: 2.87", Spout: 6-9/16"
Width
8
Length
7.5
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.31

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Number of Holes
3
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Mounting Type
Wall
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Weight
3.06
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
6.56

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.