Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2985-15S

  • Zoro # G8943883


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-15S
Zoro #
G8943883
UPC #
709180063361
Country of Origin
United States

Dimensions

Length
7.5
Height
4.13
Depth
Handle: 2.87", Spout: 6-9/16"
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.89

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Number of Handles
2
Handle Type
Cross
Handle Material
Brass
Connection
1/2" NPT
Weight
3.06
Tub Spout Reach
6.56
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.