Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-855-15S

  • Zoro # G8981367


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Length
8
Connection
1/2" NPT
Number of Handles
2
Mounting Type
Wall
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-855-15S
Zoro #
G8981367
UPC #
760724248576
Country of Origin
United States

Dimensions

Length
8
Width
Spout: 2-7/8", Valve: 2-5/16"
Depth
Spout: 6-11/16", Valve: 3-3/16"
Height
2.85
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Number of Handles
2
Mounting Type
Wall
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Number of Holes
3
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Weight
3.85
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
6.06
Drain included
No
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Material
Brass

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.