Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-925-15S

  • Zoro # G8929192


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Number of Holes
3
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-925-15S
Zoro #
G8929192
UPC #
760724007692
Country of Origin
United States

Dimensions

Height
2.81
Length
7.56
Width
8
Face Dia.
1-1/2"
Depth
Spout: 7-9/16", Valve: 2-15/16"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.25

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Number of Holes
3
Handle Type
Cross
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Cross Handles
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Material
Solid Brass
Includes
ADA Compliant Cross Handles and 7-9/16" (19.2cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Weight
4.6
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
6.81

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.