Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-985-15S

  • Zoro # G9037367


product price: $973.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Depth
Spout: 6-5/16"
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-985-15S
Zoro #
G9037367
UPC #
760724371724
Country of Origin
United States

Dimensions

Depth
Spout: 6-5/16"
Width
8
Face Dia.
1-3/8"
Length
6.31
Height
2.88
Handle Length (in)
3.5
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Connection
1/2" NPT
Number of Holes
3
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Includes
ADA Compliant Lever Handles and 6-1/4" (15.9cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Weight
1.76
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
5.63
Faucet Material
Brass

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.