Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-995-15S

  • Zoro # G9083655


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Height
4.63
Face Dia.
7/8"
Connection
1/2" NPT
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995-15S
Zoro #
G9083655
UPC #
760724019039
Country of Origin
United States

Dimensions

Height
4.63
Face Dia.
7/8"
Depth
Spout: 7", Valve: 3-1/8"
Length
7
Width
7.88
Faucet Center Size
8
Handle Length (in)
2.75
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Connection
1/2" NPT
Number of Handles
2
Mounting Type
Wall
Material
Solid Brass
Number of Holes
3
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Handle Type
Cross
ADA Compliant
No
Weight
4.4
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.