Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-995L-15S

  • Zoro # G9009577


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Mounting Type
Wall
Connection
1/2" NPT
Height
4.63
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995L-15S
Zoro #
G9009577
UPC #
760724019077
Country of Origin
United States

Dimensions

Height
4.63
Depth
Spout: 7", Valve: 3-1/8"
Length
7
Face Dia.
7/8"
Width
7.88
Faucet Center Size
8
Handle Length (in)
4
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
ADA Compliant
No
Mounting Type
Wall
Connection
1/2" NPT
Number of Handles
2
Number of Holes
3
Handle Material
Brass
Includes
Full Line of Matching Accessories
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Lever Handles
Material
Solid Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
4.3
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Tub Spout Reach
6.56
Faucet Connection
NPT
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.