Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-1006-20

  • Zoro # G9062515


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Width
15
Connection
3/4" NPT
Handle Material
Brass
ADA Compliant
Yes
Height
9.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1006-20
Zoro #
G9062515
UPC #
760724950738
Country of Origin
United States

Dimensions

Width
15
Height
9.75
Length
13.5
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Handle Material
Brass
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Holes
3
Handle Type
Cross
Number of Handles
2
Weight
6.3
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
11.56

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.