Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-1096-20

  • Zoro # G9012955


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Length
11.69
Connection
3/4" NPT
Handle Type
Lever
Includes
Full Line of Matching Accessories
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-20
Zoro #
G9012955
UPC #
760724962199
Country of Origin
United States

Dimensions

Length
11.69
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Face Dia.
Spout: 1-5/8"
Height
7.81
Width
15
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Handle Type
Lever
Includes
Full Line of Matching Accessories
Number of Holes
3
Material
Solid Brass
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
ADA Compliant
Yes
Number of Handles
2
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Weight
6.1
Drain included
No
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.44
Faucet Mount
Deck Mounted
Handle Included
Yes

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.