Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-1406L-20

  • Zoro # G9059304


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Face Dia.
Spout: 7/8"
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1406L-20
Zoro #
G9059304
UPC #
760724968375
Country of Origin
United States

Dimensions

Face Dia.
Spout: 7/8"
Height
9.88
Length
10
Depth
Spout: 9-7/8", Valve: 4-3/16"
Width
15
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Connection
3/4" NPT
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
5.45
Drain included
No
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.25
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.