Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-1606/20

  • Zoro # G9060126


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Length
11.19
ADA Compliant
Yes
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1606/20
Zoro #
G9060126
UPC #
760724977247
Country of Origin
United States

Dimensions

Length
11.19
Width
15
Height
4.63
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
ADA Compliant
Yes
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Mounting Type
Deck
Connection
3/4" NPT
Number of Holes
3
Handle Material
Brass
Number of Handles
2
Handle Type
Cross
Weight
12
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
9.06
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.