Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-1626-20

  • Zoro # G9056416


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Length
11.2
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Number of Holes
3
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-20
Zoro #
G9056416
UPC #
760724978565
Country of Origin
United States

Dimensions

Length
11.2
Width
15
Height
4.31
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Number of Holes
3
Connection
3/4" NPT
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Handle Material
Brass
Weight
11.35
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
9.06
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.