Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-1746-20

  • Zoro # G9011178


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1746-20
Zoro #
G9011178
UPC #
760724993643
Country of Origin
United States

Dimensions

Width
15
Length
11.7
Height
7.81
Handle Length (in)
4.56
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Mounting Type
Deck
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Type
Lever
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
Handle Material
Brass
Weight
6.1
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Tub Spout Reach
9.63
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.